Shop All Carbon Steel Pipe Fittings
Parker
Reducer/Expander, Steel, 3/8 x 1/2 in, SAE
Mfr # 6-8 F5OG5-S
Zoro # G000689714
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Straight Reducer/Expander
- Standards ANSI B1.1, FED-STD-H28/2, SAE J1926, SAE J514
- Hex Size 1 1/16 in
- Fitting Side A Gender Male
Product Information
- Brand Parker
- MFR # 6-8 F5OG5-S
- Zoro # G000689714
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Hex Size | 1 1/16 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Overall Length | 1 3/8 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 9/16 in |
Details
Item | Reducer/Expander |
Pipe Fitting Material | Steel |
Specific Fitting Shape | Straight Reducer/Expander |
Standards | ANSI B1.1, FED-STD-H28/2, SAE J1926, SAE J514 |
Fitting Side A Gender | Male |
Includes Seal | Yes |
Finish/Coating | Zinc Plated |
Application | Hydraulic Fluid |
Fitting Side B Gender | Female |
Includes Pre-Applied Thread Sealant | No |
Seal Material | Nitrile |
Maximum Operating Pressure | 6,000 psi |
Fitting Side B Type | SAE |
Fitting Side A Type | SAE |
Description
Straight Reducer/Expander, Steel, Zinc Plated, 3/8 in, Male, SAE, 9/16 in, 1/2 in, Female, SAE, 6,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Clear Vinyl Tubing, 3/8" ID, 1/2" OD (T26375)
- LEGRIS Metric Push-to-Connect Fitting, Polymer, Black (3182 10 12)
- APOLLO BY TMG 1-1/4 in. Polypropylene Blue Twister Insert x MPT (ABTMA114)
- BOBRICK Valve, Liquid Soap , Square, Blk (817699-79)
- PARKER Hex Reducing Coupling, Carbon Steel, FNPT (4-2 FHC-S)
- PARKER Conversion Adapter, 1-1/16-12 x 3/4 In (12-3/4 F5OG-S)
- PARKER Reducing Adapter, Carbon Steel, FNPT (8-6 RA-S)
- PARKER Pipe Nipple, Steel, 3/4 x 1/2 in, MNPTF (3/4 X 1/2 FF-S)
- PARKER Straight Union, Steel, 14 mm, Female Metric (M14G8HG8S)
- PARKER Hollow Hex Plug, M16 x 1.5, Metric (VSTI16X1.5EDCF)
- ZORO SELECT Street Elbow, 90 D, Carbon Steel, MNPT, PK5 (5RLH0)
- Parker Fittings