Shop All Push-to-Connect Tube Fittings
Parker
Reducer, 3/8 in x 1/2 in Tube Size, Nylon, White, 5 PK
Mfr # 6366 60 62WP2
Zoro # G2858947
product price: $14.99
/pk 5, $3.00/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Reducing Connector
- Fitting Connection Type Tube
- Tube Size 3/8 in x 1/2 in
- Max. Pressure 190 psi
Product Information
- Brand Parker
- MFR # 6366 60 62WP2
- Zoro # G2858947
- UPC # 820099873121
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in x 1/2 in |
Overall Length | 2 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Description
Reducer, Application Beverages, Carbon Dioxide, Food Processing, Potable Water, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Nylon, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 in, Specific Fitting Shape Straight Reducing Connector
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAID-O-MIST #7A Connector (#7A Connector)
- ZORO SELECT Cap, 2"150,304, Thrd Heavy (4381030280)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-PC)
- ZORO SELECT 2" Socket Weld SS 90 Degree Elbow (4307004320)
- PARKER Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-6-2)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-4-4)
- PARKER Push-to-Connect, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6548 62 22WP2)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-6-MA16)
- PARKER Push-to-Connect Straight Union, 3/8 in Tube Size, Nylon, White, 10 PK (6306 60 00WP2)
- PARKER Push-to-Connect Fitting, Brass, Silver (W68PLP-8-4)
- PARKER Push-to-Connect Union Tee, Brass, Silver (164PLP-6)
- Parker Push-to-Connect Tube Fittings