Shop All Carbon Steel Pipe Fittings
Parker
Reducer, 1 x 3/4 In, BSPP
Mfr # RI1EDX3/4CF
Zoro # G5009051
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Adapter
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1" x 3/4"
- Basic Pipe Fitting Shape Adapter
Product Information
- Brand Parker
- MFR # RI1EDX3/4CF
- Zoro # G5009051
- Country of Origin Poland
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 3/4" |
Pipe Fitting Length | 1-59/64" |
Fitting Length | 1-59/64" |
Pipe Size (Fittings) | 1" x 3/4" |
Hex Size | 41mm |
Fitting Side A Nominal Pipe Size | 1 in |
Overall Length | 1 7/8 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Thread Size | 1 x 3/4 " |
Description
Reducer/Expander Adapter, Carbon Steel, Zinc Plated, 1 in, Male, BSPP, 3/4 in, Female, BSPP, 4,500 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Multiport Valve, Hard Seat, 1/2 NPT Male - 1/2 NPT Female, Steel, 0.187" Orifice (204-MFC)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (807-E12-665PAB)
- WESTBRASS 1/2" x 4" IPS pipe nipple in Polished Nickel (D12104-05)
- GROHE Universal Union Nut Chrome (1290200M)
- PARKER Straight Adapter, Steel, 1/8", BSPP x NPTF (1/8X1/8F4OHGS)
- PARKER 90 Street Elbow, Steel, 1/2 in, NPTF x NPT (1/2 CD-S)
- PARKER Hollow Hex Plug, M27 x 2, Metric (VSTI27X2EDCF)
- PARKER Conversion Adapter, 1-5/8-12 x 1 In (20-1 F5OG-S)
- PARKER Hollow Hex Plug, Steel, 1" Pipe Size, MNPT (1 HHP-S)
- PARKER 90 Deg Elbow, Carbon Steel, 1/2 In, MNPT (8-8 ME-S)
- SMITH-COOPER Street 90 Forged, 3000, 1/4" (4308002302)
- Parker Fittings