Shop All Quick Connect Fittings
Parker
Quick Connect Socket, Brass, 1 1/16" L
Mfr # 21SFAN10MXN
Zoro # G110831911
product price: $6.99
/ea
Sold in multiples of 10 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Locking Balls, Valve Spring
- Temp. Range -4 Degrees to 212 Degrees F
- Interchange Type Industrial
- Standards A-A-59439; ISO 6150-B; MIL-C-4109F
- Connection Type NPTF
Product Information
- Brand Parker
- MFR # 21SFAN10MXN
- Zoro # G110831911
- Country of Origin Germany
- Category Quick Connect Fittings
Dimensions
Body Size - Quick Connect Air Couplings | 1/8 in |
Hose Fitting Size | 1/8 in |
Max. Outside Dia. | 1/2 in |
Thread Size | 1/8"-27 |
Overall Length | 1 1/16 in |
Details
Includes | Locking Balls, Valve Spring |
Temp. Range | -4 Degrees to 212 Degrees F |
Interchange Type | Industrial |
Standards | A-A-59439; ISO 6150-B; MIL-C-4109F |
Connection Type | NPTF |
Item | Quick Connect Socket |
Material | Brass |
Seal Material | Nitrile |
Coupling Locking Type | Ball |
Max. Flow Rate | 12 scfm |
Max. Working Pressure @ 70 F | 250 psi |
Hose Fitting Gender | Male |
Includes Valve | No |
Coupling Component | Plug |
Finish/Coating | Nickel Plated |
For Use With | Industrial Interchange |
Description
Quick Connect Socket, Industrial, Brass, Plug, Male, NPTF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Element, WE30, Urethane (WE30)
- GAST Foam and Spring Kit for R7 Blowers (K827)
- TITAN PRO Motor Dual Run Cap, 45/7.5 MFD, 370-440V (TRCFD4575)
- FESTO One-Way Flow Control Valve GRLA-1/2-QS-12-RS-D (GRLA-1/2-QS-12-RS-D)
- PARKER Coupler Body, Steel, Hose Barb, 110 cfm (EZ-501-8HB)
- PARKER Coupler Body, Steel, FNPT, 1/4 In. Pipe (25C)
- PARKER Coupler Body, Steel, Push On, 110 cfm (16-6BP)
- PARKER Coupler Body, Steel, Hose Barb, 110 cfm (16-7B)
- PARKER Coupler Plug, Steel, Push On, 25 cfm (8CP)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (3F)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K8)
- Parker Quick Connect Fittings