Shop All Hydraulic Hose Fittings
Parker
Quick Connect, Socket, 1/4", 1/4"-18
Mfr # SH2-62Y
Zoro # G6735864
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ISO 7241-1 Series B
- Connection Type NPSM
- Coupler Thread Size 1/4"-18
- Coupler Body Size 1/4"
- Coupler Flow Rate 3.0 gpm
Product Information
- Brand Parker
- MFR # SH2-62Y
- Zoro # G6735864
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Coupler Thread Size | 1/4"-18 |
Coupler Body Size | 1/4" |
Thread Size | 1/4"-18 |
Overall Length | 2 17/64 in |
Max. Outside Dia. | 1 9/64 in |
Coupling Size | 1/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, 60 Series, 316 Stainless Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 2,000 psi, Max. Flow Rate 11.36 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS V-Belt Sheave, Classical, 4.2 dia. x 5B-SD (425B)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1" Bore (RCJT 1)
- FAFNIR Wide Inner Ring Insert Bearing, #1107KR (1107KR)
- IKO Inner Ring, Metric, #LRT354230 (LRT354230)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 1/2 (1J943-8-8)
- PARKER Flange Fitting, Crimp, 1" Hose, 1"Flange (11943-16-16)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-6-6)
- PARKER Male NPTF Pipe, Rigid (10143-6-8)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (30182-4-6B)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2202-4-4)
- TOMPKINS Male J.I.C. to Male O-Ring Boss Straight: 7/8-14 A, 7/8-14 B (470683)
- Parker Hydraulic Hoses & Fittings