Shop All Hydraulic Quick Couplers
Parker
Quick Connect Hose Coupling, 1/4 in
Mfr # TL-251-4MP
Zoro # G004067471
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type NPT
- Coupling Locking Type Push-to-Connect
- Thread Size 1/4" -18
- Interchange Type - Quick Connect Air Couplings Schrader Twist Lock
- Hose Fitting Size 1/4 in
Product Information
- Brand Parker
- MFR # TL-251-4MP
- Zoro # G004067471
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Thread Size | 1/4" -18 |
Hose Fitting Size | 1/4 in |
Overall Length | 2 1/4 in |
Barb Size - Quick Connect Air Couplings | 1" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, Schrader, Brass, Steel, Socket, Male, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4 HP, 230VAC, Altivar (ATV12H018M2)
- ILB GOLD Rotor, Replacement For Wai Global 28-8202 (28-8202)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 311828, Return Line, 10 micron, Outside-In (MF0430769)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E597)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series (S71-3C8-8EF)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 9/16"-18 Thread Size, 60 Series (H2-63-T6)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, Moldmate Series (PN554)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 9/16"-18 Thread Size (FET-1002-20SF)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/2"-14 Thread Size (SST-N4)
- PARKER Accumulator Safey Block, 1740 psi Relief (SBAT20E1T1-120-TL1)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1"-11-1/2 Thread Size (SH8-63)
- Parker Hydraulic Quick Couplers