Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Male Swivel Elbow, 3/8 in Tube Size, Brass, Silver
Mfr # W169PW-6-8
Zoro # G4384164
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Swivel Elbow
- Fitting Connection Type Tube x Male NPTF
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 3/8 in
Product Information
- Brand Parker
- MFR # W169PW-6-8
- Zoro # G4384164
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Hex Size | 7/8 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Thread Size | 3/8 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Male Swivel Elbow, Application Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 3/8, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 in, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-541 SILLCOCK (107-175)
- ZORO SELECT Float Ball, Round, Plastic, 8 In (109-864)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 3/4 Wall (2400609331)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 5m, PK20 (255099-75)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 06 08WP2)
- PARKER Push-to-Connect, Threaded Push-to-Connect Bulkhead, Brass, Silver (66PLPBH-4-4)
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass, Gold (172PTCNS-6-4-4)
- PARKER Push-to-Connect Union Tee, 1/4 in Tube Size, Polymer, White, 10 PK (6304 56 00WP2)
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-5-2)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (66PLP-10M-6G)
- JOHN GUEST Push-to-Connect Reducing Union, 1/2 in, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP201612E)
- Parker Push-to-Connect Tube Fittings