Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Swivel Elbow, Brass, Silver
Mfr # W169PLP-6-8
Zoro # G407199984
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Swivel
- Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines
- System of Measurement Imperial
- Color Silver
- Overall Length 1 in
Product Information
- Brand Parker
- MFR # W169PLP-6-8
- Zoro # G407199984
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/2 in |
Description
Push-to-Connect Swivel Elbow, Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI Temporary Strainer, Cone Style, 3 In, SS (TC1VK1W-A4A)
- PEERLESS Designer Single Metal Lever Handle Kit With Set Screw (RP47842BN)
- SEE ALL INDUSTRIES 10" W, Nickel Lighted Makeup Mirror (HLNSA895)
- DYNAQUIP CONTROLS Solenoid Pilot Valve, 24VAC (145855.02)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (179PTCNS-8-6)
- PARKER Push-to-Connect Fitting, Brass, Silver (W68PLP-4-4)
- PARKER Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-4-4)
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6382 08 10WP2)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (165PLP-10M)
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6388 10 00WP2)
- TRUESEAL Union Connector, 1/4 in Tube Size, PVDF, Black (FB4UC4-HBLK)
- Parker Push-to-Connect Tube Fittings