Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Swivel Elbow, Brass, Silver
Mfr # 169PLP-5/32-0
Zoro # G907199934
original price:
$7.39
9% off
new price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Swivel
- System of Measurement Imperial
- Overall Length 27/32 in
- Standards UL94 V-0
- Color Silver
Product Information
- Brand Parker
- MFR # 169PLP-5/32-0
- Zoro # G907199934
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 27/32 in |
Fitting Side A Pipe Size | 5/32 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Side B Pipe Size | 19/100 in |
Description
Push-to-Connect Swivel Elbow, Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type UNF, Fitting Side A Pipe Size 5/32 in, Fitting Side B Pipe Size 19/100 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Brass, Fitting Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" BRONZE HYDRANT TEES (312-085)
- TOTO Drain Valve Assembly For 1pc N3 L10 853 (THU453.10C-A)
- ELKAY Sink, Crosstown, SS, 25x22x6", Dual (ECTSRAD25226TBG3)
- BRADLEY 24" L, Front Mounted, Stainless Steel, Grab Bar, Satin (SA70-001240)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (179PTCNS-10-6)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (169PLP-4M-4G)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Gold (171PTCNS-4-4)
- PARKER Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-6-MA22)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (172PLP-4M-2G)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-12-8)
- LEGRIS Male Branch Tee, 1/2 in Tube Size, Nylon, Black, 10 PK (3108 62 18)
- Parker Push-to-Connect Tube Fittings