Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect HVAC Fitting, Brass
Mfr # PZKP-C8-HNBR 1/2" COUPLING
Zoro # G510854497
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Standards ANSI 15, ANSI 31.5, ASHRAE-15, ASME B31.5, ASTM B280, UL SA7511, UNI EN 12735
- Overall Length 2 1/8 in
- System of Measurement Imperial
- Maximum Operating Pressure 870 psi
Product Information
- Brand Parker
- MFR # PZKP-C8-HNBR 1/2" COUPLING
- Zoro # G510854497
- Country of Origin Korea, Republic of
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 2 1/8 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Details
Item | Push-to-Connect HVAC Fitting |
Specific Fitting Shape | Coupling |
Standards | ANSI 15, ANSI 31.5, ASHRAE-15, ASME B31.5, ASTM B280, UL SA7511, UNI EN 12735 |
System of Measurement | Imperial |
Maximum Operating Pressure | 870 psi |
Fitting Side A Connection Type | Push-Fit |
Resistance Properties | Vibration-Resistant |
Fitting Side B Connection Type | Push-Fit |
Series | ZoomLock |
Compatible Tube Material | Copper |
Fitting Material | Brass |
Maximum Operating Temperature | 250 Degrees F |
Compatible Copper Tube Type | Type ACR, Type K, Type L, Type M |
Description
Push-to-Connect HVAC Fitting, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type Push-Fit, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size Not Applicable, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Maximum Operating Pressure 870 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 1/8 in, Specific Fitting Shape Coupling
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8mm OD x 2m Seamless 316 Stainless Steel Tubing (4NTJ7)
- RIDGID Press Ring Kit, Standard, 1 1/2 To 2 In (V2)
- CHICAGO FAUCET Cartridge Repair Kit, Brass, Elastomers (849-DAB)
- ZORO SELECT 1" MNPT x 6 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNF23)
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass (171PTC-4-4)
- PARKER Push-to-Connect Union, Brass, Silver (62PLP-2)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6351 56 00WP2)
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-6-4)
- PARKER Composite DOT Push-to-Connect Fitting, Composite, Black (VS372PTC-8-4)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-10-8)
- TECTITE BY APOLLO 3/4 in. Brass Push-to-Connect Check Valve (FSBCV34)
- Parker Push-to-Connect Tube Fittings