Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect HVAC Fitting, Brass
Mfr # PZKP-C6-HNBR 3/8" COUPLING
Zoro # G310854512
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- System of Measurement Imperial
- Standards ANSI 15, ANSI 31.5, ASHRAE-15, ASME B31.5, ASTM B280, UL SA7511, UNI EN 12735
- Overall Length 1 31/32 in
- Fitting Side A Tube Outer Diameter 3/8 in
Product Information
- Brand Parker
- MFR # PZKP-C6-HNBR 3/8" COUPLING
- Zoro # G310854512
- Country of Origin Korea, Republic of
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 31/32 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Details
Item | Push-to-Connect HVAC Fitting |
Specific Fitting Shape | Coupling |
System of Measurement | Imperial |
Standards | ANSI 15, ANSI 31.5, ASHRAE-15, ASME B31.5, ASTM B280, UL SA7511, UNI EN 12735 |
Maximum Operating Temperature | 250 Degrees F |
Compatible Tube Material | Copper |
Resistance Properties | Vibration-Resistant |
Fitting Side A Connection Type | Push-Fit |
Maximum Operating Pressure | 870 psi |
Series | ZoomLock |
Fitting Side B Connection Type | Push-Fit |
Fitting Material | Brass |
Compatible Copper Tube Type | Type ACR, Type K, Type L, Type M |
Description
Push-to-Connect HVAC Fitting, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type Push-Fit, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size Not Applicable, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Brass, Maximum Operating Pressure 870 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 31/32 in, Specific Fitting Shape Coupling
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Resistored Element, Copper, 240V, 6000W (SP10552QL)
- VIEGA Viega ProPress 45 elbow, 1-1/4" x 1-1/4" (77033)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q021N06034)
- LAMBRO 4" Alu Dryer Vent Hood (344S)
- PARKER Push-to-Connect Union, Brass, Silver (62PLP-2)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 04 00WP2)
- PARKER Push-to-Connect Elbow, Brass, Silver (W169PLPNS-2-2)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (W172PLP-4M-2R)
- PARKER Push-to-Connect Unequal Union, Brass, Silver (62PLP-4-6)
- PARKER Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-3-4)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-10-8)
- Parker Push-to-Connect Tube Fittings