Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect HVAC Fitting, Brass
Mfr # PZKP-C4-HNBR 1/4" COUPLING
Zoro # G910854349
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Overall Length 1 7/8 in
- Standards ANSI 15, ANSI 31.5, ASHRAE-15, ASME B31.5, ASTM B280, UL SA7511, UNI EN 12735
- System of Measurement Imperial
- Series ZoomLock
Product Information
- Brand Parker
- MFR # PZKP-C4-HNBR 1/4" COUPLING
- Zoro # G910854349
- Country of Origin Korea, Republic of
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 7/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Details
Item | Push-to-Connect HVAC Fitting |
Specific Fitting Shape | Coupling |
Standards | ANSI 15, ANSI 31.5, ASHRAE-15, ASME B31.5, ASTM B280, UL SA7511, UNI EN 12735 |
System of Measurement | Imperial |
Series | ZoomLock |
Resistance Properties | Vibration-Resistant |
Fitting Material | Brass |
Compatible Tube Material | Copper |
Maximum Operating Temperature | 250 Degrees F |
Maximum Operating Pressure | 870 psi |
Fitting Side A Connection Type | Push-Fit |
Fitting Side B Connection Type | Push-Fit |
Compatible Copper Tube Type | Type ACR, Type K, Type L, Type M |
Description
Push-to-Connect HVAC Fitting, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type Push-Fit, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size Not Applicable, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Maximum Operating Pressure 870 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 7/8 in, Specific Fitting Shape Coupling
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Bronze (77WLF10401A)
- TECHNIFIT Fitting, PTC, Plug-In Reducer, 8mm to 6mm (PGJ08-06)
- EEMAX 208VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX8208T)
- LEGEND VALVE 1/2" R673 NO LEAD IPS SILLCOCK (107-574NL)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-4-2)
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6505 08 13WP2)
- PARKER Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-6-6)
- PARKER Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-12-8)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-4-6)
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6366 04 06WP2)
- LEGRIS Extended Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3129 60 14)
- Parker Push-to-Connect Tube Fittings