Shop All Push-to-Connect Tube Fittings
Parker
Push-to-connect fittings Autoline Fittings J2044 3/8'' 90GRN-FSC PART
Mfr # A624M53 08 02
Zoro # G009840727
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Parker
- MFR # A624M53 08 02
- Zoro # G009840727
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Description
Parker offers a system of push-to-connect fittings, hose and clamps for making durable, flexible and lightweight hose assemblies to handle virtually every engine-related requirement, including fuel supply, vapor emission and cooling/heating. Using components from Parker Hose Products division and Fluid System Connectors Division users can easily fabricate these assemblies in a variety of constructions and configurations. Simply cut the hose to length, push the specified fitting into the hose and apply the specified clamp. To install the finished assembly, push the fitting onto the port and engage the lock with a distinctive ''click'' that secures the connection. Use with the following Parker Hose Products Division Hoses. Series 389 Series 395 Series 7181 Markets: Automotive Mobile Agriculture Material Handling Transportation Features/Benefits: Lightweight, durable composite body Push-to-connect design reduces assembly time Locking mechanism minimizes leaks and installation failures Fluorocarbon and Fluorosilicone seals Meets SAE J2044 Applications: Fuel Lines Vapor Emission Service Coolant/Heater Lines Drain Lines Biodiesel to B20 in dedicated and non-dedicated service
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP PTFE Hose, 3/16 IDx18 L, Brass, 3000 PSI (1PCL7)
- BECK 2" x 2-1/2" Black Pipe Nipple Sch XXH (0332733401)
- STREAMLINE Refrigeration Press Fitting (RP02828)
- MOEN Cartridge Nut (140998)
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6366 04 06WP2)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6548 62 22WP2)
- PARKER Fixed Elbow, 3/8 in Tube Size, Nylon, White, 10 PK (6579 60 14WP2)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (169PLP-6M-M5)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (67PLP-6M-10M)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (W171PLP-12M-6R)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-1/4" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-220)
- Parker Tube Fittings