Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Fitting, Brass, Silver
Mfr # XW68PLPR-4-2
Zoro # G907200005
original price:
$5.49
10% off
new price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round Body Connector
- Standards UL94 V-0
- Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines
- Color Silver
- System of Measurement Imperial
Product Information
- Brand Parker
- MFR # XW68PLPR-4-2
- Zoro # G907200005
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 7/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side A Pipe Size | 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
Description
Push-to-Connect Fitting, Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side A Pipe Size 1/8 in, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" DWV COPPER 45 ELBOW (451-028)
- ZORO SELECT Flexible Bushing, For Pipe Size 1-1/2" (QB-150/125)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 5/8" OD x 50 Ft. L (ZUSA-HT-26)
- ZORO SELECT Flexible Coupling, For Pipe Size 3x1-1/2" (1056-315)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6548 56 18WP2)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-4-6)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-4M-2R)
- PARKER Push-to-Connect Elbow, Brass, Silver (W169PLPNS-5/32-4)
- PARKER Swivel Elbow, 1/4 in Tube Size, Nylon, White, 10 PK (6509 56 18WP2)
- PARKER Plug, 3/8 in Tube Size, Polymer, White, 10 PK (6326 60 00WP2)
- SHARKBITE SB SLIP COUPLING 3/4"" LF (U3016LFA)
- Parker Push-to-Connect Tube Fittings