Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Fitting, Brass, Silver
Mfr # W68PLP-4-6
Zoro # G607199951
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Connector
- Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines
- Standards UL94 V-0
- Overall Length 1 1/32 in
- System of Measurement Imperial
Product Information
- Brand Parker
- MFR # W68PLP-4-6
- Zoro # G607199951
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 1/32 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Description
Push-to-Connect Fitting, Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side A Pipe Size 3/8 in, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Replacement Cutter Wheels (2-Piece) (48-22-4256)
- JOMAR VALVE 1" MNPT Lead Free Brass Ball Valve (JF-100GMXF)
- TOTO Drain 2" Valve Assembly With Flapper Nut (THU255-A)
- B & K 1" Brz Stop/Drain Valve (105-905NL)
- PARKER Union Tee, 1/4 in Tube Size, Polymer, White, 10 PK (6304 56 00WP2)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (62PLP-6M)
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-4-2)
- PARKER Female Connector, 1/4 in Tube Size, Brass, Silver (66PW-4-4)
- PARKER Composite DOT Push-to-Connect Fitting, Composite, Black (364PTC-4-4-6)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (W171PLP-6M-2R)
- LEGRIS Reducing Union, 10mm Tube Size, Nylon, Black, 10 PK (3106 10 12)
- Parker Tube Fittings