Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Fitting, Brass, Silver
Mfr # 68PLP-8-8G
Zoro # G507877713
original price:
$11.64
15% off
new price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Connector
- Resistance Properties Chemical-Resistant
- Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines
- Vacuum Rating 28 inHg
- Fitting Side B Pipe Size 1/2 in
Product Information
- Brand Parker
- MFR # 68PLP-8-8G
- Zoro # G507877713
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 1 3/8 in |
Description
Push-to-Connect Fitting, Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Flanged x FNPT Malleable Iron Floor Flange Class 150 (5P599)
- DANCO 80000 Remodeling Cover, Plastic/Stainless Steel/Zinc, For: Universal Tub/Shower Faucet (9D00080000)
- JONES STEPHENS Galvanized 90 Degree Elbow, 3/4 In (G2350100)
- APOLLO EXPANSION PEX 1/2 in. x 100 ft. Blue PEX-A Pipe in Solid (EPPB10012S)
- PARKER Push-to-Connect Unequal Union, Brass, Silver (62PLP-4-5/32)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass (170PTCNS-4-2)
- PARKER Push-to-Connect Elbow, Brass, Silver (W169PLPNS-6-4)
- PARKER Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-8-MA12)
- PARKER Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-8-MA12)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 60 00WP2)
- LEGRIS Union, 13/32 in Tube Size, Brass, Silver (3606 10 00)
- Parker Push-to-Connect Tube Fittings