Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Fitting, Brass, Silver
Mfr # 68PLP-5/32-0
Zoro # G507199945
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Connector
- Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines
- System of Measurement Imperial
- Color Silver
- Standards UL94 V-0
Product Information
- Brand Parker
- MFR # 68PLP-5/32-0
- Zoro # G507199945
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 29/32 in |
Fitting Side B Pipe Size | 19/100 in |
Fitting Side A Pipe Size | 5/32 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
Description
Push-to-Connect Fitting, Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type UNF, Fitting Side A Pipe Size 5/32 in, Fitting Side B Pipe Size 19/100 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Brass, Fitting Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 316 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 2 in Overall Long, Threaded on Both Ends, NPT (T6BND03)
- LEGEND VALVE 1/2" T-32 FLOAT VALVE (111-243)
- ANVIL 2" x 1-1/2" FNPT Galvanized Reducer (0311089007)
- ZORO SELECT 2" x 3/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRV4)
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6509 10 17WP2)
- PARKER Dual Port Male Elbow, 5/8 in x 1/4 in Tube Size, Brass, Gold (189PTC-10-4-6)
- PARKER Male Swivel Elbow, 1/4 in Tube Size, Brass, Silver (W169PW-4-2)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-6-6)
- PARKER Bulkhead Union, 3/8 in Tube Size, Nylon, White, 10 PK (6316 60 00WP2)
- PARKER Push-to-Connect Bulkhead, Brass, Silver (66PLPBH-5/32-4)
- LEGRIS Swivel Elbow, Brass, Black (VS369PTCR-8-6)
- Parker Tube Fittings