Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Fitting, Brass, Silver
Mfr # 68PLP-4-6G
Zoro # G407877615
original price:
$7.74
5% off
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Connector
- Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines
- Compatible Tube Hardness 95 Shore A, 90 Shore A
- Fitting Side A Pipe Size 1/4 in
- Maximum Operating Temperature 200 Degrees F
Product Information
- Brand Parker
- MFR # 68PLP-4-6G
- Zoro # G407877615
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Pipe Size | 1/4 in |
Overall Length | 1 3/32 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Description
Push-to-Connect Fitting, Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side A Pipe Size 1/4 in, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Handle Assembly (G61830)
- LEGRIS 10mm Compression Brass Sleeve 50PK (0124 10 00)
- CLR Pipes & Drains 42 Oz (CBR-6)
- MOEN Manual, 10-1/2" Mount, 4 Hole Low Arc Kitchen Faucet (8701)
- PARKER Union Tee, 3/8 in Tube Size, Polymer, White, 10 PK (6304 60 00WP2)
- PARKER Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-10-MA22)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-10M-4G)
- PARKER Male Connector, Tube to Male Pipe (W68LF-4M-2)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-6-6)
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 06 10WP2)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3009 04 14)
- Parker Push-to-Connect Tube Fittings