Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Fitting, Brass, Silver
Mfr # 66PLP-6-6
Zoro # G807199973
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Connector
- Standards UL94 V-0
- Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines
- Overall Length 1 1/2 in
- System of Measurement Imperial
Product Information
- Brand Parker
- MFR # 66PLP-6-6
- Zoro # G807199973
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Pipe Size | 3/8 in |
Description
Push-to-Connect Fitting, Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPTF, Fitting Side A Pipe Size 3/8 in, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 6 in x 6 in x 4 in Pipe Size (401532)
- KISSLER Actuator, 5 Hx4 Wx5 L In, Plastic (68-8470)
- ORION 18 1/2 in W x 18 1/2 in L x 11 in H, Above or Below, Laboratory Sink (ARLS 13)
- ZORO SELECT T-Shaped Water Key, 1/4 in, 9/32 in, 5/16 in, 11/32 in Sizes, 3-5/32 in Overall Lg, Steel, Chrome (151-015)
- PARKER Push-to-Connect Fitting, Brass, Silver (W68PLP-5-4)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-6-4)
- PARKER Push-to-Connect Bulkhead Union, Brass, Silver (62PLPBH-2)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6340 60 00WP2)
- PARKER Push-to-Connect Fitting, Brass, Silver (W68PLP-4-2)
- PARKER Push-to-Connect HVAC Fitting, Brass (PZKP-C4-HNBR 1/4" COUPLING)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 3/8" x 3/8" Male NPT (PL3/8-N3)
- Parker Push-to-Connect Tube Fittings