Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Fitting, Brass, Silver
Mfr # 66PLP-4-2
Zoro # G107199949
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Connector
- Color Silver
- Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines
- Standards UL94 V-0
- System of Measurement Imperial
Product Information
- Brand Parker
- MFR # 66PLP-4-2
- Zoro # G107199949
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 5/32 in |
Fitting Side A Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/8 in |
Description
Push-to-Connect Fitting, Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPTF, Fitting Side A Pipe Size 1/8 in, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Washer Cone Type M (38807B)
- ZORO SELECT 3/4" MNPT x 5 ft. TBE Red Brass Pipe Sch 80 (464-600X)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VSF300)
- TOTO Toilet Tank, 0.9/1.28 gpf, Dual Flush, Cotton (ST494MR#01)
- PARKER Push-to-Connect Elbow, Brass, Silver (W169PLPNS-5-4)
- PARKER Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-10-MA12)
- PARKER Union Tee, Brass, Silver (164PLP-6)
- PARKER Push-to-Connect Bulkhead Union, Brass, Silver (62PLPBH-5)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-4-2)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (W169PLP-10M-4R)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 1/4" x 10-32 (PT1/4-U)
- Parker Push-to-Connect Tube Fittings