Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Fitting, Brass, Silver
Mfr # 66PLP-2-2
Zoro # G907199996
$5.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Connector
- Standards UL94 V-0
- Overall Length 1 5/32 in
- Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines
- System of Measurement Imperial
Product Information
- Brand Parker
- MFR # 66PLP-2-2
- Zoro # G907199996
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 5/32 in |
Fitting Side A Pipe Size | 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Description
Push-to-Connect Fitting, Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPTF, Fitting Side A Pipe Size 1/8 in, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Material Brass, Fitting Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Cover Assembly (EBV142A)
- MOEN Faucet-Hc Madera-Sn (Dw) (D721-SN)
- ROSS CONTROLS 35 / SERPAR, E-P, Solenoid Controlled, Internal Monitoring, Override, Single (3573A5141Z)
- SLOAN Automatic Flush Valve Retrofit Kit, For Use With Exposed Flushometers, Single Flush, Side Mount (EBV89AM)
- PARKER Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Brass, Silver (W68PW-4-4)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 04 06WP2)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6306 04 00WP2)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (W171PLP-4M-2R)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-6-6)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-8-8)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, Swivel, Brass 6mm x 1/8" Male Universal (B06-U01ML)
- Parker Tube Fittings