Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Elbow, Brass, Silver
Mfr # 165PLP-8
Zoro # G207199986
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines
- Overall Length 1 5/32 in
- Color Silver
- Standards UL94 V-0
Product Information
- Brand Parker
- MFR # 165PLP-8
- Zoro # G207199986
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 5/32 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Details
Description
Push-to-Connect Elbow, Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K NIPPLE GALV 2.5""X4"" (569-040BC)
- JONES STEPHENS No-Caulk Closet Flange, Cast Iron, 4x2" (C40420)
- BLUE TWISTER Irrigation Male Adptr 1 (ABTMA1)
- BK RESOURCES 24.5 in W x 39 in L x Free Standing, Stainless Steel, Three Compartment Budget Sink (BK8BS-3-1221-12)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-12M-4R)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-6-8)
- PARKER Push-to-Connect Fitting, Brass, Silver (68PLP-5/32-0)
- PARKER Union Tee, Brass, Silver (164PLP-5)
- PARKER Union Adapter, 5/16 in Tube Size, Nylon, White, 10 PK (6306 08 00WP2)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (164PLP-8M)
- JOHN GUEST Male Connector, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP011224E)
- Parker Tube Fittings