Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Elbow, Brass, Silver
Mfr # 165PLP-4
Zoro # G107199970
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines
- Overall Length 27/32 in
- System of Measurement Imperial
- Color Silver
Product Information
- Brand Parker
- MFR # 165PLP-4
- Zoro # G107199970
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 27/32 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Description
Push-to-Connect Elbow, Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C37700
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY SMOKER Latch, Restroom Door , Assy (HDWT-T290)
- JOHN GUEST Reducing Union, 1/4 in, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP201208E)
- KOHLER Mastershower 1/2" Thermostatic Valve (2972-KS-NA)
- ZORO SELECT Blind Flange, Flat Face, 4 in, Class 125 (BULK-PF-484)
- PARKER Push-to-Connect Union, Brass, Silver (62PLP-6)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (62PLP-4M-6M)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6326 04 00WP2)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (62PLP-6M)
- PARKER Union Tee, Brass, Silver (164PLP-5)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6351 56 00WP2)
- JOHN GUEST Union Tee, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP0208W-PK10)
- Parker Tube Fittings