Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Bulkhead Union, Brass, Silver
Mfr # 62PLPBH-6
Zoro # G307199961
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Bulkhead Union
- System of Measurement Imperial
- Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines
- Overall Length 1 21/32 in
- Color Silver
Product Information
- Brand Parker
- MFR # 62PLPBH-6
- Zoro # G307199961
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 21/32 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Description
Push-to-Connect Bulkhead Union, Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBSTONE 1-1/4" Flanged 3-Way Brass Rotating Ball Valve (41405HV)
- VIEGA Viega MegaPress adapter, 1" x 1" (90245)
- LEGEND VALVE 1-1/4" BRZ INSERT TEE NL (312-106NL)
- DELTA Universal Showering Components Shower Arm Diverter for Hand Shower (U4922-PK)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-12-12)
- PARKER Push-to-Connect Union, Brass, Silver (62PLP-2)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (169PLP-6M-M5)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-6-4)
- PARKER Male Swivel Elbow, 1/4 in Tube Size, Brass, Silver (W169PW-4-2)
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6307 06 00WP2)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-4-2)
- Parker Tube Fittings