Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Bulkhead Union, Brass, Silver
Mfr # 62PLPBH-5
Zoro # G807199942
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Bulkhead Union
- Color Silver
- System of Measurement Imperial
- Overall Length 1 21/32 in
- Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines
Product Information
- Brand Parker
- MFR # 62PLPBH-5
- Zoro # G807199942
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 21/32 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Description
Push-to-Connect Bulkhead Union, Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Brass, Fitting Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 4 in x 4 in x 3 in Pipe Size (402422)
- KINGSTON BRASS Kingston Brass H696CRI Kingston Brass H696CRI 96 in. Double Spiral Stainless Steel Hose Chrome (H696CRI)
- BONOMI Electric Actuated, Butterfly, 3", NSF, 24V (EN501S-002-3)
- NAUGATUCK Float Ball, Round, SS, 3-1/2 In (GR35S4241A)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-6M-2G)
- PARKER Push-to-Connect Elbow, Brass, Silver (W169PLPNS-4-4)
- PARKER Union Tee, Brass, Silver (164PLP-6)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (66PLP-10M-6G)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-8-6)
- PARKER Push-to-Connect Bulkhead, Brass, Silver (66PLPBH-6-6)
- LEGRIS Male Connector, 12mm Tube Size, Nylon, Black, 10 PK (3175 12 22)
- Parker Tube Fittings