Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Bulkhead Union, Brass, Silver
Mfr # 62PLPBH-2
Zoro # G207199962
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Bulkhead Union
- Color Silver
- System of Measurement Imperial
- Overall Length 1 13/32 in
- Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines
Product Information
- Brand Parker
- MFR # 62PLPBH-2
- Zoro # G207199962
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 13/32 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Fitting Side B Tube Outer Diameter | 1/8 in |
Description
Push-to-Connect Bulkhead Union, Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Material Brass, Fitting Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 1/4" MNPT Chrome Plated Brass Panel Mount Coupler (LCD15004)
- DELTA Dorval Handle 1L-Roman Tub And Wm Tub Filler (H568)
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 1/2 in Pipe Size (H401005LS)
- ZORO SELECT Galv.Nipple, Welded, 4 x 36 (793LP9)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (172PLP-10M-6G)
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6388 10 00WP2)
- PARKER Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-4-MA22)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (W169PLP-6M-6R)
- PARKER Male Connector, 1/2 in Tube Size, Nylon, White, 5 PK (6505 62 18WP2)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (171PLP-4M-4G)
- TRUESEAL Male Connector, 3/8 in Tube Size, PVDF, Black (FB6MC4-HBLK)
- Parker Push-to-Connect Tube Fittings