Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Bulkhead, Brass, Silver
Mfr # 66PLPBH-8-6
Zoro # G007199933
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Bulkhead
- Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines
- Color Silver
- Overall Length 1 9/16 in
- System of Measurement Imperial
Product Information
- Brand Parker
- MFR # 66PLPBH-8-6
- Zoro # G007199933
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 9/16 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Description
Push-to-Connect Bulkhead, Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPTF, Fitting Side A Pipe Size 3/8 in, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Drop Ell W/Handheld Cradle Bl (A755BL)
- ASAHI Strainer, Sediment, Drain Kit, 2" (103356020)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVS300CFFP)
- PREMIER Side Sprayer Assembly in Brushed Nickel (1030770)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Gold (171PTCNS-4-4)
- PARKER Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-8-MA16)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6306 04 00WP2)
- PARKER Push-to-Connect Fitting, Brass, Silver (W68PLP-8-8)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (66PLPBH-6M-4G)
- PARKER Push-to-Connect Elbow, Brass, Silver (165PLP-5)
- LEGRIS Male Elbow, Stainless Steel, Silver (3889 06 14)
- Parker Push-to-Connect Tube Fittings