Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass
Mfr # 172PTC-8-6
Zoro # G305687309
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Fitting Side C Connection Type MNPT
- Fitting Side B Connection Type Push-to-Connect
- Includes Pre-Applied Thread Sealant No
- Maximum Operating Pressure 250 psi
Product Information
- Brand Parker
- MFR # 172PTC-8-6
- Zoro # G305687309
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side C Pipe Size | 3/8 in |
Fitting Thread Size | 3/8 |
Overall Length | 2 5/8 in |
Details
Item | Brass DOT Push-to-Connect Fitting |
Specific Fitting Shape | Tee |
Fitting Side C Connection Type | MNPT |
Fitting Side B Connection Type | Push-to-Connect |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Pressure | 250 psi |
Application | Air |
Fitting Side A Connection Type | Push-to-Connect |
Standards | DOT FMVSS 571.106, SAE J2494, SAE J2494-3 |
Fitting Material | Brass |
System of Measurement | Imperial |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 200 Degrees F |
Compatible Tube Material | J844 Type A and B Nylon, Stainless Steel |
Description
Brass DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 3/8 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 5/8 in, Specific Fitting Shape Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Polyurethane, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1510)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H022)
- ZORO SELECT 1-1/4" x 10" Black Pipe Nipple Sch 40 (5P713)
- FISHER MFG Repair Kit (2912-0001)
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass, Gold (171PTCNS-4-6-4)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-6-MA12)
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer (6322 60 60WP2)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-8-6)
- PARKER Push-to-Connect, Threaded Swivel Elbow, 3/8 in Tube Size, Nylon, White, 10 PK (6509 60 18WP2)
- PARKER Push-to-Connect Fitting, Brass, Silver (W68PLP-6-8)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 12mm Tube Size, Black (ZUSA-TF-PTC-473)
- Parker Tube Fittings