Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass
Mfr # 165PTC-8
Zoro # G305652857
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union Elbow
- Application Air
- Fitting Side A Connection Type Push-to-Connect
- Fitting Side B Connection Type Push-to-Connect
- Maximum Operating Temperature 200 Degrees F
Product Information
- Brand Parker
- MFR # 165PTC-8
- Zoro # G305652857
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Details
Item | Brass DOT Push-to-Connect Fitting |
Specific Fitting Shape | Union Elbow |
Application | Air |
Fitting Side A Connection Type | Push-to-Connect |
Fitting Side B Connection Type | Push-to-Connect |
Maximum Operating Temperature | 200 Degrees F |
Fitting Material | Brass |
Compatible Tube Material | PFT |
Standards | DOT, SAE |
Maximum Operating Pressure | 250 psi |
System of Measurement | Imperial |
Resistance Properties | High Temperature-Resistanct, Impact-Resistant, Vibration-Resistant |
Minimum Operating Temperature | -40 Degrees F |
Description
Brass DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Union Elbow, Standards DOT, SAE, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Replacement Cap For Dual Max Fill Valve (THU302)
- OATEY 3" or 4" Pipe Dia. PVC, Cast Iron Roof Drain (78023)
- GRUVLOK Rigid Coupling, Ductile Iron, 5", Grooved (0390211183)
- UNITHERM 18" x 36" Fiberglass Cloth Flange and Valve Insulation (IC3618)
- PARKER 90 Degree Plug-In Elbow, 1/4 in Tube Size, natural (F4TEU6)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (165PLP-10M)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (169PLP-6M-4G)
- PARKER Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-4-MA16)
- PARKER Push-to-Connect Push-to-Connect Elbow, Brass, Silver (165PLP-6)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (66PLP-6M-4G)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-8-8)
- Parker Push-to-Connect Tube Fittings