Shop All Pressure Sensors
Parker
PRESSURE SENSOR W- 5/32 PILOT
Mfr # PSBJ731-2
Zoro # G010053895
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Parker
- MFR # PSBJ731-2
- Zoro # G010053895
- Country of Origin France
- Category Pressure Sensors
Description
Parker's Threshold Sensor fitting detects the pressure drop when a cylinder reaches the end of its stroke. They produce a pneumatic or electrical output signal when the pressure drop in the exhaust chamber of the cylinder goes below their back pressure threshold. Threshold sensor fittings are compact and can be mounted on the cylinder, on the control valve or on a terminal block provided it is between the cylinder and the flow control. For accuracy, the flow control regulator should be positioned as close as possible to the cylinder. It can also be fitted to a sensor fitting mounted on the cylinder. Markets: - Factory/Process Automation - Packaging - Pneumatics - Semi-conductor Features/Benefits: - No adjustment to position detectors is necessary - Totally pneumatic installation - 2 possible installations: - Supplied with permanent pressure P1: produces a pneumatic signal when the back pressure threshold is reached -Supplied from the control valve-cylinder circuit on the opposite side: no unexpected pneumatic signal S can appear during pressurisation due to the actuating pressure which supplies the sensor fitting P1 - Polymer body - Pneumatic version use with air piloted valve and solenoid piloted valve - No limit switch - Mounting flow control directly on sensor provides an additional benefit of control without adding additional fittings Applications: - Sequence valve signal - Pilot valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 20A, 1 Pole, 125/250V AC, Medium Curve (CMB-203-11C3N-W-A/20)
- ZORO SELECT Clamp, OD 1/4 In, 3/4 In W, Cushion, PK50 (COL0413Z1)
- SQUARE D Load Center, QO, 20 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO320L125GRB)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG21, Straight, Gray (SECP21GA)
- IFM Pressure Sensor, Range 0 to 14.5 psi (PN7297)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN2299)
- IFM Pressure Sensor, Range 0 to 36.2 psi (PN7296)
- IFM Pressure Sensor, Range -0.2 to 3.6 psi (PN2298)
- YORK SOURCE1 Sensor Pressure (S1-02435922000)
- IFM Indicating Pressure Transmitter, 356 g (PI1789)
- IFM Pressure Sensor, 2175 psi Burst Pressure (PN7294)
- Parker Sensors