Shop All Pressure Regulators
Parker
Pressure Regulator, Gas, 7-15/64" H
Mfr # IR6004SK4PXX4B
Zoro # G5085320
Free Shipping & Returns
$976.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IR6004
- Inlet Size 1/4 in
- Outlet Size 1/4 in
- Gauge Port Size 1/4 in
- Length 2 in
Product Information
- Brand Parker
- MFR # IR6004SK4PXX4B
- Zoro # G5085320
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Gauge Port Size | 1/4 in |
Length | 2 in |
Height | 7 1/4 in |
Details
Item | Pressure Regulator |
Series | IR6004 |
Connection Type | FNPT |
Body Material | 316L Stainless Steel |
Max. Pressure | 3,500 psi |
Max. Temp. | 150 Degrees F |
Compliance | ISO 9001 |
Application | Gas |
Standards | CRN |
Seal Material | PCTFE |
Pressure Adjustment Range | 10 to 250 psi |
Description
Pressure Regulator, Series IR6004, Body Material Stainless Steel, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 2 in, Height 7 1/4 in, Application Gas, Connection Type NPT, Pressure Adjustment Range 10 to 250 psi, Gauge Port Size 1/4 in, Seal Material PCTFE, Max. Temp. 150 Degrees F, Max. Pressure 3,500 psi, Standards CRN, Compliance ISO 9001
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Union, Class 150, 1 in x 1 in Fitting Pipe Size, Female NPT x Female NPT (5P593)
- DURA-WARE Silver Bathroom Sink, Stainless Steel, Wall Mount Bowl Size 14-1/2" x 9-1/2" (1950-1-09-GT-H34)
- ZORO SELECT Expansion Joint, 6 In, Double Sphere (AMT206)
- ZORO SELECT Flexible Coupling, For Pipe Size 8" x 8" (1070-88)
- PARKER Pressure Regulator, Gas, 4-29/32" H (ABP1ST23BPX4)
- PARKER Pressure Regulator, Gas, 4-29/32" H (ABP1ST33BPX4)
- PARKER Pressure Regulator, Gas, 4-59/64" H (IR4000SK4PXX4B)
- PARKER Pressure Regulator, Gas, 4-59/64" H (IR4005SK4PXX4B)
- PARKER Pressure Regulator, Gas, 4-29/32" H (ABP1ST53BPX4)
- PARKER Pressure Regulator, Gas, 4-59/64" H (IR4001SK4PXX4B)
- CASH VALVE Pressure Regulator, 1/4 In, 25 to 90 psi (04160-0058)
- Parker Pressure Regulators