Shop All Pressure Regulators
Parker
Pressure Regulator, Gas, 4-29/32" H
Mfr # ABP1ST23BPX4
Zoro # G5237029
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Series ABP1
- Body Material 316L Stainless Steel
- Inlet Size 1/4 in
- Outlet Size 1/4 in
Product Information
- Brand Parker
- MFR # ABP1ST23BPX4
- Zoro # G5237029
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 1/4" |
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Length | 2 in |
Height | 4 15/16 in |
Gauge Port Size | 1/4 in |
Details
Item | Pressure Regulator |
Series | ABP1 |
Body Material | 316L Stainless Steel |
Max. Temp. | 150 Degrees F |
Pressure Adjustment Range | 2 to 50 psi |
Application | Gas |
Seal Material | PCTFE |
Max. Pressure | 750 psi |
Connection Type | FNPT |
Compliance | ISO 9001 |
Standards | CRN |
Description
Pressure Regulator, Series ABP1, Body Material Stainless Steel, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 2 in, Height 4 15/16 in, Application Gas, Connection Type NPT, Pressure Adjustment Range 2 to 50 psi, Gauge Port Size 1/4 in, Seal Material PCTFE, Max. Temp. 150 Degrees F, Max. Pressure 750 psi, Standards CRN, Compliance ISO 9001
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2-1/2" Butt Weld End Short 90 Deg. Elbow - 316SS Polished (2WCL-2.5-7-316)
- KECKLEY Float Valve Assembly, Single, Size 3/4 In. (3/47SG/BB)
- JONES STEPHENS Polished Nickel Two-Hole Trip Lever Trim Only (B5114PN)
- PARKER Square Head Plug, Brass, 3/8 in, MNPT (211P-6)
- PARKER Pressure Regulator, Gas, 4-29/32" H (ABP1ST53BPX4)
- PARKER Pressure Regulator, Gas, 4-29/32" H (ABP1ST33BPX4)
- PARKER Pressure Regulator, Gas, 4-59/64" H (IR4002SK4PXX4B)
- PARKER Pressure Regulator, Gas, 7-15/64" H (IR6001SK4PXX4B)
- PARKER Pressure Regulator, Gas, 7-15/64" H (IR6004SK4PXX4B)
- PARKER Pressure Regulator, Gas, 4-59/64" H (IR4000SK4PXX4B)
- ZORO SELECT Pressure Regulator, Brass, 300 psi (30PV04)
- Parker Pressure Regulators