Shop All Vacuum & Pressure Relief Valves
Parker
Pressure Control Valve, 650 psi, 1/4 NPT
Mfr # 647B-6-1/4-2
Zoro # G7630673
product price: $2,749.99
/ea
Free Shipping & Returns
$2,749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 430 to 650 psi
- Preset Setting (PSI) 650
- Port Size - Hydraulic Valves 1/4 in NPT
- Max. Flow - Hydraulic Valves 4 gpm
- Body Material - Hydraulic Valves Stainless Steel
Product Information
- Brand Parker
- MFR # 647B-6-1/4-2
- Zoro # G7630673
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 1/4 in NPT |
Overall Length | 1.685 in |
Overall Width | 1.25 in |
Width (In.) | 1.25 |
Length (In.) | 3.66 |
Port Connection Dash Size | -6 |
Overall Height | 3.66 in |
Port Connection Size | 1/4 in |
Description
Pressure Control Valve, Pressure - Maximum 650 psi, Flow Rate - Maximum 4 gpm, Body Material Stainless Steel, Pressure - Minimum 430 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 550 psi, Check Valve Cracking Pressure 550 psi, Overall Width 1.25 in, Port Connection Size 1/4 in, Actuation Mechanism Pressure, Port Connection Dash Size -6, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Height 3.66 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 62 in Outside Length, 21/32 in Top Width, 1 Ribs (BX59)
- INGERSOLL-RAND Check Valve, Ingersoll Rand (54368154)
- DODGE 3020 X 1-15/16-KW Taper Lock Bushing (3020 1-15/16)
- DAYCO Utility-Industrial Belt Measuring Tool, 93859 (93859)
- PARKER Pressure Control Valve, 3100 psi, 1/4 NPT (642B-12-1/4-2)
- PARKER Pressure Control Valve, 850 psi, 3/4 NPT (647B-7-3/4-2)
- PARKER Pressure Control Valve, 650 psi, 3/4 NPT (647B-6-3/4-2)
- ZURN 34-TPKXLPR - Tail Piece Kit (Press Fit) (34-TPKXLPR)
- CONTROL DEVICES Vacuum Relief Valve, 1" NPT Inlet Port (VRGSS100-001)
- CONTROL DEVICES Pressure Relief Valve, 1/4in, 50 to 125psi (PR25-008)
- WATTS 40Xl-7-1 T&P Relief Valve (40XL-7-1)
- Parker Pneumatic Valves