Shop All Vacuum & Pressure Relief Valves
Parker
Pressure Control Valve, 450 psi, 1/4 NPT
Mfr # 647B-5-1/4-2
Zoro # G7534012
product price: $2,568.99
/ea
Free Shipping & Returns
$2,568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 235 to 450 psi
- Preset Setting (PSI) 450
- Port Size - Hydraulic Valves 1/4 in NPT
- Max. Flow - Hydraulic Valves 4 gpm
- Body Material - Hydraulic Valves Stainless Steel
Product Information
- Brand Parker
- MFR # 647B-5-1/4-2
- Zoro # G7534012
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 1/4 in NPT |
Length (In.) | 3.66 |
Overall Width | 1.25 in |
Overall Length | 1.685 in |
Width (In.) | 1.25 |
Overall Height | 3.66 in |
Port Connection Size | 1/4 in |
Port Connection Dash Size | -5 |
Description
Pressure Control Valve, Pressure - Maximum 450 psi, Flow Rate - Maximum 4 gpm, Body Material Stainless Steel, Pressure - Minimum 235 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 360 psi, Check Valve Cracking Pressure 360 psi, Overall Width 1.25 in, Port Connection Size 1/4 in, Actuation Mechanism Pressure, Port Connection Dash Size -5, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Height 3.66 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring And Housed Units (RA103RRB2)
- KINGFISHER Grease Fitting, Zinc Plated, PK10 (3ANZ8)
- DAYTON Washdown Motor, 3 Ph, TEFC, 1 HP, 1165 rpm (4GPT1)
- VIAIR 98C Stealth Black Compressor Kit wOmega Sytle Mounting Bracket 12V, 10 Duty, IP54 (91)
- PARKER Pressure Control Valve, 850 psi, 3/4 NPT (647B-7-3/4-2)
- PARKER Pressure Control Valve, 650 psi, 3/4 NPT (647B-6-3/4-2)
- PARKER Pressure Control Valve, 3100 psi, 1/4 NPT (642B-12-1/4-2)
- CONTROL DEVICES Vacuum Relief Valve, 3/8" NPT Inlet Port (VRGSS038-001)
- CONTROL DEVICES Vacuum Relief Valve, 2" NPT Inlet Port (VRG200-001)
- JOHNSON CONTROLS Air Pressure Reducing Valve, 3/8 (R-130-15)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/2"NPT Inlet Port (VRGSS150-001)
- Parker Pneumatic Valves