Shop All Vacuum & Pressure Relief Valves
Parker
Pressure Control Valve, 3600 psi, 1/2 NPT
Mfr # 642B-13-1/2-2
Zoro # G7479814
product price: $3,101.99
/ea
Free Shipping & Returns
$3,101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 3000 to 3600 psi
- Preset Setting (PSI) 3,600
- Port Size - Hydraulic Valves 1/2 in NPT
- Max. Flow - Hydraulic Valves 10 gpm
- Body Material - Hydraulic Valves Stainless Steel
Product Information
- Brand Parker
- MFR # 642B-13-1/2-2
- Zoro # G7479814
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 1/2 in NPT |
Overall Width | 1.75 in |
Width (In.) | 1.75 |
Overall Length | 2.375 in |
Length (In.) | 5.88 |
Port Connection Dash Size | -13 |
Overall Height | 5.88 in |
Port Connection Size | 1/2 in |
Description
Pressure Control Valve, Pressure - Maximum 3,600 psi, Flow Rate - Maximum 10 gpm, Body Material Stainless Steel, Pressure - Minimum 3,000 psi, Port Connection Type NPT, Port Connections Inlet, Pressure Setting - Maximum 3,600 psi, Check Valve Cracking Pressure 3,200 psi, Overall Width 1.75 in, Port Connection Size 1/2 in, Actuation Mechanism Pressure, Port Connection Dash Size -13, Includes Seals Seals Included, Operating Temperature - Maximum 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6205 2Z/C3 HT51, Single Row Ball Bearings (6205 2Z/C3 HT51)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (VEM3558T)
- D&D 28" Outside Length, 3/8" Top Width, 1 Ribs (3V280)
- SLUGGER BY FEIN Cutting Oil, Amber, Jug Container, 5 gal. (64298102090)
- PARKER Pressure Control Valve, 650 psi, 3/4 NPT (647B-6-3/4-2)
- PARKER Pressure Control Valve, 3100 psi, 1/4 NPT (642B-12-1/4-2)
- PARKER Pressure Control Valve, 850 psi, 3/4 NPT (647B-7-3/4-2)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/4"NPT Inlet Port (VRG125-001)
- SMC Pressure Relief, 3 Port Valve, 1/8" Port (VHS20-N01A-Z)
- CONTROL DEVICES Vacuum Relief Valve, 2" NPT Inlet Port (VRG200-001)
- SMC Pressure Relief, 3 Port Valve 3/4" Port (VHS50-N06A-Z)
- Parker Vacuum & Pressure Relief Valves