Shop All Vacuum & Pressure Relief Valves
Parker
Pressure Control Valve, 2750 psi, 3/4 NPT
Mfr # 642B-11-3/4-2
Zoro # G7627295
product price: $2,801.99
/ea
Free Shipping & Returns
$2,801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 1500 to 2750 psi
- Port Size - Hydraulic Valves 3/4 in NPT
- Preset Setting (PSI) 2,750
- Max. Flow - Hydraulic Valves 15 gpm
- Body Material - Hydraulic Valves Stainless Steel
Product Information
- Brand Parker
- MFR # 642B-11-3/4-2
- Zoro # G7627295
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 3/4 in NPT |
Overall Width | 1.75 in |
Overall Length | 2.435 in |
Width (In.) | 1.75 |
Length (In.) | 5.91 |
Overall Height | 5.91 in |
Port Connection Size | 3/4 in |
Port Connection Dash Size | -11 |
Description
Pressure Control Valve, Pressure - Maximum 2,750 psi, Flow Rate - Maximum 15 gpm, Body Material Stainless Steel, Pressure - Minimum 1,500 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 2,200 psi, Check Valve Cracking Pressure 2,200 psi, Overall Width 1.75 in, Port Connection Size 3/4 in, Actuation Mechanism Pressure, Port Connection Dash Size -11, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 51213, Angular Thrust Bearing Single Row 65 Mm Id X 100 Mm Od X 27 Mm W Steel Cage (51213)
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-100-31)
- WALTER SURFACE TECHNOLOGIES Anti-Spatter, E-Weld Series, Liquid Form (53F605)
- NSK NSK 695ZZ, 600 Series Single Row Deep Groove Ball Bearing (695ZZ)
- PARKER Pressure Control Valve, 850 psi, 3/4 NPT (647B-7-3/4-2)
- PARKER Pressure Control Valve, 3100 psi, 1/4 NPT (642B-12-1/4-2)
- PARKER Pressure Control Valve, 650 psi, 3/4 NPT (647B-6-3/4-2)
- ROCKWOOD 3/4in X 1in 163CFM Bronze Threaded 100PSI NPT Relief Valve (710NADE-A100-D)
- WATTS 40Xl-4-1 T&P Relief Valve (40XL-4-1)
- SMC Pressure Relief, 3 Port Valve, 1/8" Port (VHS20-N01A-Z)
- COILHOSE PNEUMATICS ASME-Approved Relief Valves 125 PSI (SV125)
- Parker Pneumatic Valves