Shop All Vacuum & Pressure Relief Valves
Parker
Pressure Control Valve, 2100 psi, 1/4 NPT
Mfr # 642B-10-1/4-2
Zoro # G7454431
Free Shipping & Returns
$2,568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 1400 to 2100 psi
- Port Size - Hydraulic Valves 1/4 in NPT
- Preset Setting (PSI) 2,100
- Max. Flow - Hydraulic Valves 4 gpm
- Body Material - Hydraulic Valves Stainless Steel
Product Information
- Brand Parker
- MFR # 642B-10-1/4-2
- Zoro # G7454431
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 1/4 in NPT |
Width (In.) | 1.25 |
Length (In.) | 3.66 |
Overall Length | 1.685 in |
Overall Width | 1.25 in |
Overall Height | 3.66 in |
Port Connection Dash Size | -10 |
Port Connection Size | 1/4 in |
Description
Pressure Control Valve, Pressure - Maximum 2,100 psi, Flow Rate - Maximum 4 gpm, Body Material Stainless Steel, Pressure - Minimum 1,400 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 1,750 psi, Check Valve Cracking Pressure 1,750 psi, Overall Width 1.25 in, Port Connection Size 1/4 in, Actuation Mechanism Pressure, Port Connection Dash Size -10, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Hydraulic In-Line Filter, 3/8" (9053)
- DURA-PREMIUM TORQUE Timing Belt, H, 1 x 201in PL, T402 (2010H100)
- SKF SKF-6000 2Z/C3, Single Row Ball Brgs, 6000 2ZC3 (6000 2Z/C3)
- AJAX TOOL WORKS BUSHING DRIVER 9-1/2" OA ZG SK (AJA1127)
- PARKER Pressure Control Valve, 650 psi, 3/4 NPT (647B-6-3/4-2)
- PARKER Pressure Control Valve, 3100 psi, 1/4 NPT (642B-12-1/4-2)
- PARKER Pressure Control Valve, 850 psi, 3/4 NPT (647B-7-3/4-2)
- CONTROL DEVICES 595CFM 150PSI 1/2in NPT Relief Valve (SB50-2A150)
- CONTROL DEVICES Valve, Relief, 3/4 In (VR75-100)
- CONTROL DEVICES Vacuum Relief Valve, 1" NPT Inlet Port (VRGSS100-001)
- ROCKWOOD 3/4in X 1in 163CFM Bronze Threaded 100PSI NPT Relief Valve (710NADE-A100-D)
- Parker Pneumatic Valves