Shop All Vacuum & Pressure Relief Valves
Parker
Pressure Control Valve, 15 psi, 1/4 NPT
Mfr # 647B-1-1/4-2
Zoro # G7582872
Free Shipping & Returns
$2,831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 4 to 15 psi
- Preset Setting (PSI) 15
- Port Size - Hydraulic Valves 1/4 in NPT
- Max. Flow - Hydraulic Valves 4 gpm
- Body Material - Hydraulic Valves Stainless Steel
Product Information
- Brand Parker
- MFR # 647B-1-1/4-2
- Zoro # G7582872
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 1/4 in NPT |
Width (In.) | 1.25 |
Length (In.) | 3.66 |
Overall Length | 1.685 in |
Overall Width | 1.25 in |
Overall Height | 3.66 in |
Port Connection Dash Size | -1 |
Port Connection Size | 1/4 in |
Description
Pressure Control Valve, Pressure - Maximum 15 psi, Flow Rate - Maximum 4 gpm, Body Material Stainless Steel, Pressure - Minimum 4 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 10 psi, Check Valve Cracking Pressure 10 psi, Overall Width 1.25 in, Port Connection Size 1/4 in, Actuation Mechanism Pressure, Port Connection Dash Size -1, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Height 3.66 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 182T, 3632M, Tefc, F1, EM3611T-G (EM3611T-G)
- MASTER PNEUMATIC LUB 1/2 MTL BWL (BL60D-4)
- NORDYNE 01-0097 40/5/440 Round (01-0097)
- TRU-FLATE Coupler Air Line Male 1/4 (13-425)
- PARKER Pressure Control Valve, 850 psi, 3/4 NPT (647B-7-3/4-2)
- PARKER Pressure Control Valve, 3100 psi, 1/4 NPT (642B-12-1/4-2)
- PARKER Pressure Control Valve, 650 psi, 3/4 NPT (647B-6-3/4-2)
- SMC Pressure Relief, 3 Port Valve, 1/2" Port (VHS40-N04A-Z)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/2"NPT Inlet Port (VRGSS150-001)
- CONTROL DEVICES Valve, Relief, 1/4 In (VR25-100)
- ROCKWOOD 3/4in X 1in 163CFM Bronze Threaded 100PSI NPT Relief Valve (710NADE-A100-D)
- Parker Pneumatic Valves