Shop All Vacuum & Pressure Relief Valves
Parker
Pressure Control Valve, 15 psi, 1/2 NPT
Mfr # 647B-1-1/2-2
Zoro # G7455822
product price: $3,186.99
/ea
Free Shipping & Returns
$3,186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 4 to 15 psi
- Preset Setting (PSI) 15
- Port Size - Hydraulic Valves 1/2 in NPT
- Max. Flow - Hydraulic Valves 10 gpm
- Body Material - Hydraulic Valves Stainless Steel
Product Information
- Brand Parker
- MFR # 647B-1-1/2-2
- Zoro # G7455822
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 1/2 in NPT |
Width (In.) | 1.75 |
Overall Length | 2.375 in |
Overall Width | 1.75 in |
Length (In.) | 5.88 |
Port Connection Dash Size | -1 |
Port Connection Size | 1/2 in |
Overall Height | 5.88 in |
Description
Pressure Control Valve, Pressure - Maximum 15 psi, Flow Rate - Maximum 10 gpm, Body Material Stainless Steel, Pressure - Minimum 4 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 10 psi, Check Valve Cracking Pressure 10 psi, Overall Width 1.75 in, Port Connection Size 1/2 in, Actuation Mechanism Pressure, Port Connection Dash Size -1, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Height 5.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (SSF718-40K-B5-GS1)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SSUFB24)
- FESTO Clevis Foot CRLBN-40 (CRLBN-40)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-31 (EMP-31)
- PARKER Pressure Control Valve, 850 psi, 3/4 NPT (647B-7-3/4-2)
- PARKER Pressure Control Valve, 650 psi, 3/4 NPT (647B-6-3/4-2)
- PARKER Pressure Control Valve, 3100 psi, 1/4 NPT (642B-12-1/4-2)
- ZURN 34-TPKXLPR - Tail Piece Kit (Press Fit) (34-TPKXLPR)
- WATTS 740-1-30 Relief Valve 0382570 (740-1-30)
- CONTROL DEVICES Pressure Relief Valve, 1/4in., 0 to 20 psi (PR25-000)
- WATTS 40Xl-5-3/4 T&P Relief Valve (40XL-5-3/4)
- Parker Pneumatic Valves