Shop All Hydraulic Pressure Relief Valves
Parker
Pressure Control Valve, 1/2 NPT, 1000 PSI
Mfr # 632B-9-1/2-2
Zoro # G2708921
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 800 to 1500 psi
- Port Size - Hydraulic Valves 1/2 in NPT
- Max. Flow - Hydraulic Valves 10 gpm
- Body Material - Hydraulic Valves Brass
- Pressure Range (PSI) 800 to 1500
Product Information
- Brand Parker
- MFR # 632B-9-1/2-2
- Zoro # G2708921
- Country of Origin United States
- Category Hydraulic Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 1/2 in NPT |
Overall Width | 1.75 in |
Overall Length | 2.375 in |
Port Size | 1/2" NPT |
Overall Height | 5.88 in |
Port Connection Size | 1/2 in |
Port Connection Dash Size | -9 |
Description
Pressure Control Valve, Pressure - Maximum 1,500 psi, Flow Rate - Maximum 10 gpm, Body Material Brass, Pressure - Minimum 800 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 1,000 psi, Check Valve Cracking Pressure 1,000 psi, Overall Width 1.75 in, Port Connection Size 1/2 in, Actuation Mechanism Pressure, Port Connection Dash Size -9, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Height 5.88 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVAFLEX 2" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU82)
- CONRADER Safety Valve, Soft Seat, 3/4 In, 300 PSI (SRV530-3/4-300)
- DEWALT Pistol Grip Air Gun with Venturi Tip (DXCM035-0042)
- DAYTON Shaft Collar, Clamp, 1Pc, 2 In, Steel (1L672)
- PARKER Pressure Control Valve, 1/4 NPT, 35 PSI (637B-2-1/4-2)
- PARKER Relief Valve, Sandwich, D05, 20 GPM (RM3PT25SN)
- PARKER Parker Pilot Operated Relief Valve 60 Gpm, 5000 PSI, Sae 12 Port (RPL-12-A)
- PARKER Pressure Control Valve, 3/4 NPT, 360 PSI (637B-5-3/4-2)
- PARKER Pressure Control Valve, 1/4 NPT, 360 PSI (637B-5-1/4-2)
- PARKER Pressure Control Valve, 1/4 NPT, 90 PSI (637B-3-1/4-2)
- WATTS 740-1 1/4-30 Relief Valve (740-1)
- Parker Hydraulic Pressure Relief Valves