Shop All Hydraulic Pressure Relief Valves
Parker
Pressure Control Valve, 1/2 NPT, 10 PSI
Mfr # 637B-1-1/2-2
Zoro # G3236222
product price: $646.99
/ea
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 4 to 15 psi
- Port Size - Hydraulic Valves 1/2 in NPT
- Max. Flow - Hydraulic Valves 10 gpm
- Body Material - Hydraulic Valves Brass
- Max. Flow GPM 10
Product Information
- Brand Parker
- MFR # 637B-1-1/2-2
- Zoro # G3236222
- Country of Origin United States
- Category Hydraulic Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 1/2 in NPT |
Overall Length | 2.375 in |
Port Size | 1/2" NPT |
Overall Width | 1.75 in |
Overall Height | 5.88 in |
Port Connection Size | 1/2 in |
Port Connection Dash Size | -1 |
Description
Pressure Control Valve, Pressure - Maximum 15 psi, Flow Rate - Maximum 10 gpm, Body Material Brass, Pressure - Minimum 4 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 10 psi, Check Valve Cracking Pressure 10 psi, Overall Width 1.75 in, Port Connection Size 1/2 in, Actuation Mechanism Pressure, Port Connection Dash Size -1, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Height 5.88 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTK Thrust Ball Bearing, 35mm Bore, 62mm (51207)
- NACHI 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 10Mm Id X 26Mm Od X 8Mm W; Sealed (6000 2RS)
- DAYTON AC Gearmotor, 105.0 in-lb Max. Torque, 276 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z394)
- SMC Vacuum Pad Adaptor, Male M6 (ZPT1-A6)
- PARKER Pressure Control Valve, 1/4 NPT, 90 PSI (637B-3-1/4-2)
- PARKER Hydraulic Valve, Relief, 100-3045psi (R4V065B310A1)
- PARKER Pressure Control Valve, 1/2 NPT, 550 PSI (637B-6-1/2-2)
- PARKER Pressure Control Valve, 3/4 NPT, 90 PSI (637B-3-3/4-2)
- PARKER Parker Pilot Operated Relief Valve 60 Gpm, 5000 PSI, Sae 12 Port (RPL-12-A)
- PARKER Hydraulic Valve, Relief, 100-5075psi (R4V065B510A1)
- DENISON Pressure Hydraulic Relief Valve (R2V12U2VPS4)
- Parker Hydraulic Valves