Shop All Oil Removal Filters
Parker
Pneumatic Oil Filter, 1/4 In. NPT, 58 cfm
Mfr # 8002N-1A1-BX
Zoro # G0624951
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- Connection Size - Air Treatment 1/4 in NPT
- Max. Incoming Pressure - Air Treatment 250 psi
- Max. Flow - Air Treatment 58 cfm
- Bowl Material - Air Treatment Aluminum
Product Information
- Brand Parker
- MFR # 8002N-1A1-BX
- Zoro # G0624951
- Country of Origin United States
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 1/4 in NPT |
Size - Air Treatment | Subcompact |
Overall Height | 8 1/2 in |
Size | Miniature |
Overall Width | 3 5/16 in |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Description
Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 58 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 130 Degrees F, Overall Width 3 5/16 in, Overall Height 8 1/2 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series 8000, Air Outlet Size 1/4 in, Air Outlet Type NPT, Filter Efficiency 99.99 Percent, Filter Element Material Borosilicate Microfiber, Filter Rating 0.01 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 250 psi (31XG67)
- DAYTON Motor Start Capacitor, 21-25 MFD, Round (12N969)
- D&D Timing Belt, 8M, 50 x 720mm PL, T90 (720-8M-50)
- CLIMAX METAL PRODUCTS 25mm ID 2Pc Metric Clamp Collar, Stl, Bo (M2C-25)
- PARKER Pneumatic Oil Filter, 1/2 In. NPT, 145 cfm (8104N-1A1-BX)
- PARKER Compressed Air Filter, 175 psi, 4.9 In. W (F602-12WGR/M4)
- PARKER Pneumatic Oil Filter, 1/2 In. NPT, 145 cfm (8004N-1A1-DX)
- PARKER Three Stage Sterile Air Filter Assembly (3B-8208N-3A1)
- PARKER Compressed Air Filter, 250 psi, 2.81 In. W (06F34BC)
- PARKER Pneumatic Oil Filter, 1/4 In. NPT, 145 cfm (8002N-1A1-DX)
- SOLBERG Pneumatic Oil Filter, 5 In. MNPT, 800 cfm (HDL-PSG474/2-500)
- Parker Pneumatic System Components