Shop All Oil Removal Filters
Parker
Pneumatic Oil Filter, 1/4 In. NPT, 145 cfm
Mfr # 8002N-1A1-DX
Zoro # G1619597
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- Connection Size - Air Treatment 1/4 in NPT
- Max. Incoming Pressure - Air Treatment 250 psi
- Max. Flow - Air Treatment 145 cfm
- Bowl Material - Air Treatment Aluminum
Product Information
- Brand Parker
- MFR # 8002N-1A1-DX
- Zoro # G1619597
- Country of Origin United States
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 1/4 in NPT |
Size - Air Treatment | Subcompact |
Overall Height | 8 1/2 in |
Overall Width | 3 5/16 in |
Size | Miniature |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 145 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 130 Degrees F, Overall Width 3 5/16 in, Overall Height 8 1/2 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series 8000, Air Outlet Size 1/4 in, Air Outlet Type NPT, Filter Efficiency 93 Percent, Filter Element Material Borosilicate Microfiber, Filter Rating 0.01 micron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS DC SpdControl, 12/24/36/48VDC, 20A, Chassis (65E20C)
- POWERDRIVE Sheave, JA Bushing, 3.00" O.D. (13V300JA)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 42 Stroke 1.25 Rod (287221)
- HYDRAULI-FLEX 1/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COILS (JR16-04-COIL)
- PARKER Pneumatic Oil Filter, 1/4 In. NPT, 58 cfm (8002N-1A1-BX)
- PARKER Compressed Air Filter, 250 psi, 3.24 In. W (07F44BC)
- PARKER Compressed Air Filter, 250 psi, 2.81 In. W (06F24BC)
- PARKER Three Stage Sterile Air Filter Assembly (3B-8206N-3A1)
- PARKER Three Stage Sterile Air Filter Assembly (3B-8003N-3A1)
- PARKER Three Stage Sterile Air Filter Assembly (3B-8208N-3A1)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 117 CFM (4GPF7)
- Parker Oil Removal Filters