Shop All PFA Tube Fittings
Parker
Plug, 3/8 In, NPT, PFA
Mfr # P-6-P
Zoro # G3010777
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8 in
- Connection NPT
- Material PFA
- Temp. Range 0 to 350 Degrees F
- Dia. (In.) 13/16 in
Product Information
- Brand Parker
- MFR # P-6-P
- Zoro # G3010777
- Country of Origin United States
- Category PFA Tube Fittings
Dimensions
Tube Size | 3/8 in |
Dia. (In.) | 13/16 in |
Pipe Size (In.) | 3/8 |
Length (In.) | 0.84 in |
Details
Item | Plug |
Connection | NPT |
Material | PFA |
Temp. Range | 0 to 350 Degrees F |
Pressure (PSI) | 125 |
Description
Plug, Tube Size 3/8 In., 3/8 Pipe Size (In.), Connection NPT, Material of Construction PFA, 125 Pressure (PSI), Temp. Range 0 to 350 Degrees F, 13/16 Dia. (In.), 0.84 Length (In.)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1/2" x 1-1/2" Galvanized Steel Pipe Nipple (50515)
- IN-SINK-ERATOR Stainless Steel Stopper (STP-SS)
- LEGEND VALVE 2" X CLOSE BRASS NIPPLE (311-160)
- PARKER 1/4" Compression x 1/8" MNPT Brass Connector 10PK (68C-4-2)
- PARKER Nipple Reducer, 3/4 x 1/2 In, NPT, PFA (PNR-128-P)
- PARKER Female Reducer, 1/4 x 1/8 In, NPT, PFA (PFR-42-P)
- PARKER Bushing, 3/4 x 1/2 In, NPT, PFA (PB-128-P)
- PARKER Nipple Reducer, 1/2 x 1/4 In, NPT, PFA (PNR-84-P)
- PARKER Bushing, 1/4 x 1/2 In, NPT, PFA (PB-48-P)
- PARKER Plug, 1/4 In, NPT, PFA (P-4-P)
- PARKER Bushing, 1/2 x 1 In, NPT, PFA (PB-816-P)
- Parker Tube Fittings