Shop All PFA Tube Fittings
Parker
Plug, 1/4 In, NPT, PFA
Mfr # P-4-P
Zoro # G1833885
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/4 in
- Connection NPT
- Material PFA
- Pressure (PSI) 125
- Pipe Size (In.) 1/4
Product Information
- Brand Parker
- MFR # P-4-P
- Zoro # G1833885
- Country of Origin United States
- Category PFA Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size (In.) | 1/4 |
Dia. (In.) | 5/8 in |
Length (In.) | 0.84 in |
Details
Item | Plug |
Connection | NPT |
Material | PFA |
Pressure (PSI) | 125 |
Temp. Range | 0 to 350F |
Description
Plug, Pipe Size 1/4 In, NPT Connection, Material of Construction PFA, Pressure 125 PSI, Temp. Range 0 to 350 Deg F, Hex 5/8 In, Length 0.84 In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 1/2" Sweat X 3/8" OD Comp Angle Shut-Off Valve W/5" Extension, Black (CC83200DL)
- ZORO SELECT San. Tee, 3 InHub (1WHT8)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, White (N2W)
- DELTA Trinsic Metal Soap Dispenser (RP100734BL)
- PARKER Coupling, 1/4 In, NPT, PFA, 125 PSI (PC-4-P)
- PARKER Bushing, 3/4 x 1/2 In, NPT, PFA (PB-128-P)
- PARKER Plug, 3/4 In, NPT, PFA (P-12-P)
- PARKER Bushing, 3/8 x 1/2 In, NPT, PFA (PB-68-P)
- PARKER Female Reducer, 1/4 x 1/8 In, NPT, PFA (PFR-42-P)
- PARKER Plug, 1 In, NPT, PFA (P-16-P)
- PARKER Nipple Reducer, 1/2 x 1/4 In, NPT, PFA (PNR-84-P)
- Parker PFA Tube Fittings