Shop All Water Filter Cartridges
Parker
Pleated Filter Cartridge, 21 gpm, 10 Micron, 2-1/2" O.D., 29 5/8 in H
Mfr # FP330-10
Zoro # G3632982
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Coolant, EDM Dielectric, Fuel, Gasoline, Hydraulic Oil, Lubricating Oil, Processing Liquid, Quench Oil, Rolling Mill Oil, Water Soluble
- Flow Rate 21 gpm
- For Use With Industrial Vessels
- Height 29 5/8 in
- Inside Dia. 1 in
Product Information
- Brand Parker
- MFR # FP330-10
- Zoro # G3632982
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 29 5/8 in |
Inside Dia. | 1 in |
Outside Dia. | 2-1/2" |
Filter Diameter | 2 1/2 in |
Overall Height | 29 5/8 in |
Inside Diameter | 1 in |
Outside Diameter | 2 1/2 in |
Overall Length | 29 5/8 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 10 micron, Flow Rate 21 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 29 5/8 in, Service Life Not Rated, Filter Media ETP Steel, Polypropylene, For Use With Industrial Vessels, Application Coolant, EDM Dielectric, Fuel, Gasoline, Hydraulic Oil, Lubricating Oil, Processing Liquid, Quench Oil, Rolling Mill Oil, Water Soluble, Cartridge Media Phenolic Impregnated Cellulose, Cv Flow Factor 0 gpm, Filter Design Pleated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Closet Bolts-Brass-Bulk 5/16" X 1-3/4" (12055)
- KOHLER Fill Valve Assembly (1007489)
- CAMBRIDGE PLUMBING 57.5 L, 29.5 W, White, Cast Iron with porcelain interior and paint exterior (SWED58-NH-CP)
- ANVIL 1-1/2" x 1-1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318907409)
- PARKER String Wound Filter Cartridge, 5 gpm, 5 Micron, 2-7/16" O.D., 10 in H, 6 PK (23R10A)
- PARKER String Wound Filter Cartridge, 9 gpm, 1 Micron, 2-7/16" O.D., 30 in H, 6 PK (39R30S)
- PARKER String Wound Filter Cartridge, 10 gpm, 10 Micron, 2-7/16" O.D., 20 in H, 6 PK (19R20)
- PARKER String Wound Filter Cartridge, 15 gpm, 50 Micron, 2-7/16" O.D., 30 in H, 6 PK (11R30)
- PARKER String Wound Filter Cartridge, 5 gpm, 50 Micron, 2-7/16" O.D., 10 in H, 6 PK (11R10S)
- PARKER String Wound Filter Cartridge, 15 gpm, 100 Micron, 2-7/16" O.D., 30 in H, 6 PK (T8R30A)
- AMERICAN FILTER CO 4 H, 4 PK (Kenmore-50512-4P-AFC-RF-W1-13950)
- Parker Water Filter Cartridges