Shop All Sanitary Tube Fittings
Parker
PLASTIC CONNECTOR
Mfr # A6MC2-MG
Zoro # G009819112
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Parker
- MFR # A6MC2-MG
- Zoro # G009819112
- Country of Origin United States
- Category Sanitary Tube Fittings
Description
Parker's TrueSeal thermoplastic push fit fittings are lightweight, field attachable and quickly connect to tubing without the use of tools. TrueSeal is a robust push-to-connect fitting ideal for water treatment and harsh chemical environments. Available in Acetal, Polypropylene and Kynar, TrueSeal fittings offer FDA and NSF 51 compliance; NSF 61 compliance in gray Acetal. TrueSeal in Acetal and Polypropylene has an EPDM seal, Kynar has a fluorocarbon seal. The gripping ring in TrueSeal is available with either a stainless-steel bite edge or an engineered thermoplastic bite edge. Use with Parker Parflex Division tubing: Polyethylene Polypropylene Nylon Vinyl Fluoropolymer Polyurethane Kynar Markets: Food Potable water Chemical Filtration Beverage Features and Benefits: Gripping teeth available in stainless steel or with and engineered thermoplastic bite edge Acetal, Polypropylene and Kynar body material Engineered O-ring increases seal compression on tube EPDM seal in Acetal and Polypropylene, fluorocarbon in Kynar material FDA Compliant All fittings are NSF-51 listed Gray Acetal fittings are NSF-61 1/4'' - 1/2'' tube size NPT threads Push button release Use with Polyethylene, Polypropylene, Nylon, Vinyl, Fluoropolymer, Polyurethane, Kynar Applications: Air Water Reverse Osmosis Beer & wine Dispensing systems Custom configurations and sizes are available upon request. Contact us for additional information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTECTIONPRO PP20260 S - Trap Polished Chrome; 1.5 In. (PR429335)
- KOHLER Fill Valve Assembly (1013282)
- ANVIL 1/2" x 3/8" Black Forged Steel Reducer Class 3000 (0361175508)
- BEHRINGER Tube Clamp Kit, Tube 5/8 In, Carbon Steel (SH3062-PP)
- PARKER PLASTIC CONNECTOR (A4TCB4)
- PARKER PLASTIC ELBOW (A4ME2-MG)
- PARKER PLASTIC ELBOW (PP8TEU8)
- ZORO SELECT 2" Clamp x MNPT T304 SS Male Adapter (EG212.0)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 316SS (L14AM7-1.5-316)
- STEEL & OBRIEN 1" BPE Weld End Tee - 316SS SF1 (S7WWW-1-PL-316)
- STEEL & OBRIEN 8" Tri-Clamp End x Light Wall Tank Weld - 6" Long 304SS (14WLMP-8-304)
- Parker Tube Fittings