Shop All Piston Accumulators
Parker
Piston Accumulator, 1.5 Gal, 1 5/8-12 SAE
Mfr # A4N0347D1KGRG
Zoro # G1279171
product price: $1,448.99
/ea
Free Shipping & Returns
$1,448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow GPM 397
- Maximum Pressure 3000 psi
- Inlet SAE (In.) 1-5/8-12 (#20)
- Temp. Range -20 to 165 F for Oil, 32 to 165 F for Water Based Hydraulic Fluids and Water-Glycol
- Height (In.) 33.19
Product Information
- Brand Parker
- MFR # A4N0347D1KGRG
- Zoro # G1279171
- Country of Origin United States
- Category Piston Accumulators
Dimensions
Height (In.) | 33.19 |
Dia. (In.) | 4.75 |
Diameter | 4.75 in |
Overall Height | 34.31 in |
Nominal Bore Dia. - Accumulators | 4 in |
Vent Diameter | 357 cu in |
Details
Max. Flow GPM | 397 |
Maximum Pressure | 3000 psi |
Inlet SAE (In.) | 1-5/8-12 (#20) |
Temp. Range | -20 to 165 F for Oil, 32 to 165 F for Water Based Hydraulic Fluids and Water-Glycol |
Item | Piston Accumulator |
Construction | Alloy Steel |
Gas Volume (Cu.-In.) | 356 |
Mounting | Vertical |
Fluid Volume | 347 cu in |
Gas Volume | 357 cu.-in. |
Hydraulic Fluid Port SAE/UNF | 1-5/8-12 (#20) |
Max. Flow | 397 gpm |
Max. Pressure | 3,000 psi |
Shell Material - Accumulators | Steel |
Description
Piston Accumulator, Fluid Volume 347 cu in, Vent Diameter 357 cu in, Max. Flow 397 gpm, Max. Pressure 3,000 psi, Nominal Bore Dia. - Accumulators 4 in, Shell Material - Accumulators Steel, Diameter 4.75 in, Overall Height 34.31 in, Hydraulic Fluid Port Dash Size -20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 7.75" OD (744B)
- DAYTON AC Gearmotor, 240.0 in-lb Max. Torque, 59 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K353)
- AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (4797-8B)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting (NCDMR075-0200)
- PARKER Piston Accumulator, 0.25 Gal, 1 1/16-12 (ACP05AA100E1KTC)
- PARKER Piston Accumulator, 0.13 Gal, 1 1/16-12 (ACP05AA050E1KTC)
- Parker Hydraulic Accumulators