Shop All Carbon Steel Pipe Fittings
Parker
Pipe Nipple, Steel, 3/4" Pipe Size, MNPTF
Mfr # 3/4 FF-S
Zoro # G500689368
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Pipe Nipple
- Standards ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
- Hex Size 1 1/8 in
- Fitting Side B Type NPTF
Product Information
- Brand Parker
- MFR # 3/4 FF-S
- Zoro # G500689368
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Pipe Fittings
Dimensions
Hex Size | 1 1/8 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Overall Length | 1 15/16 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Details
Item | Pipe Nipple |
Pipe Fitting Material | Steel |
Specific Fitting Shape | Pipe Nipple |
Standards | ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476 |
Fitting Side B Type | NPTF |
Includes Seal | No |
Application | Hydraulic Fluid |
Fitting Side A Gender | Male |
Finish/Coating | Zinc Plated |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Type | NPTF |
Maximum Operating Pressure | 5,500 psi |
Fitting Side B Gender | Male |
Description
Pipe Nipple, Steel, Zinc Plated, 3/4 in, Male, NPTF, 3/4 in, Male, NPTF, 5,500 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Jumbo Wax Gasket, 3" and 4" (90243)
- ZORO SELECT Clamp-T w/GroovedBranch, 6x3", Iron, 500psi (0390173698)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve 2-Way (77C10627A)
- NDS GRATE ROUND 4"" SAND (13S)
- PARKER Hex Head Plug, Steel, 1/2" Pipe Size, MNPT (1/2 HP-S)
- PARKER Hollow Hex Plug, Carbon Steel, MNPT (4 PHH-S)
- PARKER Expander Adapter, Steel, 1/8 x 1/4 in (1/4 X 1/8 FG-S)
- PARKER Street Elbow, Carbon Steel, 3/8 In, MNPT (6-6 SE-S)
- PARKER Branch Tee, Carbon Steel, 1/2 In, MNPT (8-8-8 MBT-S)
- PARKER Pipe Nipple, Steel, 1 x 3/4 in, MNPTF (1 X 3/4 FF-S)
- ANCHOR FLUID POWER 1" CODE 61 O-RING GROOVE FLANGE X 1" NPTF THREAD CARBON STEEL KIT (W43-16-16U)
- Parker Fittings