Shop All Carbon Steel Pipe Fittings
Parker
Pipe Nipple, Steel, 1/2 x 1/4 in, MNPTF
Mfr # 1/2 X 1/4 FF-S
Zoro # G600689619
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Pipe Nipple
- Standards ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
- Hex Size 7/8 in
- Fitting Side B Type NPTF
Product Information
- Brand Parker
- MFR # 1/2 X 1/4 FF-S
- Zoro # G600689619
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Pipe Fittings
Dimensions
Hex Size | 7/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Overall Length | 1 11/16 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Details
Item | Pipe Nipple |
Pipe Fitting Material | Steel |
Specific Fitting Shape | Pipe Nipple |
Standards | ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476 |
Fitting Side B Type | NPTF |
Includes Seal | No |
Maximum Operating Pressure | 6,000 psi |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Gender | Male |
Finish/Coating | Zinc Plated |
Fitting Side A Type | NPTF |
Fitting Side B Gender | Male |
Application | Hydraulic Fluid |
Description
Pipe Nipple, Steel, Zinc Plated, 1/2 in, Male, NPTF, 1/4 in, Male, NPTF, 6,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aerator Kit (1124439)
- STEEL & OBRIEN 4" Butt Weld Domed Cap - 1-1/2" Long 304SS (16W-4-5-304)
- KOHLER Closet Spud Assy, 1 1/2 (18357)
- THRIFCO PLUMBING 1/2 Inch IP Split Escutcheon (4400268)
- PARKER Hollow Hex Plug, M33x x 2, Metric (VSTI33X2EDCF)
- PARKER Reducing Adapter, Steel, 3/8 x 1/4 in (3/8 X 1/4 PTR-S)
- PARKER Hex Nipple, 1/2 x 1/4 In, Hex 7/8 (8-4 MHN-S)
- PARKER Street Elbow, Carbon Steel, 1/4 In, MNPT (4-4 SE-S)
- PARKER Tee, Steel, 1/4 in Pipe Size, 5000 PSI (1/4 MRO-S)
- PARKER Reducing Bushing, Carbon Steel, MNPT (8-6 RB-S)
- WARWICK HANGER 3/4 in. 10 in. Copper Plated Carbon Steel Wire Pipe Hook (550-9)
- Parker Fittings